Welcome to Würth Finland For trade customers only

Oscillating jigsaw STP 140 EXACT-S

Oscillating jigsaw, STP 140 EXACT-S
JIGSAW-EL-(STP140-EXACT-S)-SYSKO8.4.2
MASTER

Art.-no. 57067002
EAN 4056807231617
-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

with barrel grip, ideal for high-precision applications

Restarting protection


The restarting protection prevents an unintentional start-up after a power interruption



Highly precise


A specially-developed saw blade guide minimises saw blade deflection. The result is a maximum precision cut



Running smoothness


Low vibrations for excellent running smoothness. This makes the machine easier to handle and improves the precision of the cut



Optimum control


The compact, lightweight design with small handle circumference permits optimum saw control



User-friendly


No additional tool is required to change the saw blade or adjust the magnesium foot plate

3 Years Warranty on manufacturing and material defects


Excluded are damages caused by improper use, overloading or failure to observe the operating instructions.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class II/protective insulation

Power input

800 W

Min./max. idle stroke speed

800-3000 rpm

Number of pendulum-stroke stages

4 PCS

Stroke length

26 mm

Max. cutting depth in wood

140 mm

Max. cutting depth in steel

10 mm

Max. cutting depth in aluminium

20 mm

Tool holding device

Quick-change holder

Weight of machine

2.2 kg

Cable length

4 m

Functions

Saw-blade quick change system, Restarting protection

Oscillating jigsaw STP 140 EXACT-S including:
Suction
1 x
Suction

SP-SUCTION SLEEVE

Quantity: 1 x
Anti-splintering device
1 x
Anti-splintering device

SP-INSERT-PIECE

Quantity: 1 x
1 x
Jigsaw blade, metal, three stars multiblade

JIGSAWBLDE-MET-5PCS-MULTIBLADE-75MM

Description:
100 mm; 1.2-2.6 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
1 x
Jigsaw blade, wood, three stars multiblade

JIGSAWBLDE-WO-5PCS-MULTIBLADE-90MM

Description:
Min./max teeth spacing: 2-3 mm; Working length: 90 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
1 x
Jigsaw blade, construction, three stars multiblade

JIGSAWBLDE-CNST-5PCS-MULTIBLADE-105MM

Description:
132 mm; 2.4-5 mm
The progressive tooth pitch makes it ideal for thin and thick materials while at the same time cutting quickly
Quantity: 1 x
1 x
System case 8.4.2

SYSCASE-8.4.2.

Description: Ideal for flexible storage of small parts, power tools and tools along with consumables
Quantity: 1 x
Case insert for MASTER/M-CUBE power tools
1 x
Case insert for MASTER/M-CUBE power tools

CASEINRT-SYS-HNDTL-(STP150-EXACT)

Description:
System case insert for machine (STP 150 POWER-S)
The perfect insert for storing your Würth MASTER or M-CUBE power tool tidily and securely.
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information