Outdoor broom with handle
Street broom polypropylene with handle
STREBRM-W.SHAFT
Art.-no. 0695943095
EAN 4053479943473
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
This durable and handy broom with a metal handle is ideal for outdoor use
300 x 40 mm, length 152 mm.
Body: PP, metal
Fibre: Polypropylene
- The plastic broom frame is made of recycled plastic
- Durable, epoxy-painted metal handle
- Thanks to its long handle, the broom is comfortable in use for shorter and taller users
- Professional choice
- Traditional sweeping effect is ideal for sweeping snow
- Flexible fibre
- The optimised fibre length prevents the rubbish from clumping up
- The long bristles provide a good brushing range and make cleaning tight corners easier
- The slim frame reduces strain while sweeping
- Weatherproof
- Designed to withstand Nordic conditions
- Made in Finland
Product information
Datasheets(X)
Length | 152 cm |
Material of bristles | PP - Polypropylene |
Width | 300 mm |