Outlet hose MERCURIO M
MERCURIO M FLAT PVC HOSE 52MM
Art.-no. 5970111052
EAN 4053479990507
Register and access more than 75 000 products
Construction: Blue PVC hose reinforced with polyester weave, wear-resistant and weather-resistant
Operating temperature: –10... +60°C
Marking: IPL Mercurio M
Datasheets(X)
Material | PVC - Polyvinyl chloride |
Colour | Blue |
Internal diameter in inches | 2 in |
Internal diameter | 52 mm |
Operating pressure/conditions | 8 bar / at 20°C medium temperature |
Min./max. temperature resistance | -10 to 60 °C |