Welcome to Würth Finland For trade customers only

Outlet hose OSLO

Outlet hose, OSLO 5
WTRHOSE-FLAT-OSLO-5BAR-203X210MM

Art.-no. 5970307203
EAN 4099618329692

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Lightweight and reelable water outlet hose for submersible pumps and watering and draining systems.

Wear resistant.


Interior: Black, smooth SBR


Reinforcement: Synthetic weave reinforcement


Exterior: Black, smooth, wrapped, weatherproof SBR


Operating temperature: -40...+70°C


Marking: Green stripe, WATER — LOGO — OSLO 5 BAR Made in Italy — IVG 2000


Notes: The hose is compliant with ISO 1307/92.

The hose is compliant with the ISO 1307/92 standard.

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material

Styrene butadiene rubber

Colour

Black

Internal diameter in inches

8 in

Internal diameter

203 mm

Wall thickness

3.5 mm

Hose length

20 m

Operating pressure/conditions

5 bar / at 20°C medium temperature

Min./max. temperature resistance

-40 to 70 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information