Welcome to Würth Finland For trade customers only

Ox. contact spray

CNTCTCLNR-OXYDATIONSOLVENT-200ML

Art.-no. 089360

EAN 4050641138873

-
Ox. contact spray

Art.-no. 089360

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Oxidation remover spray
  • Cleans all types of contacts

  • Removes oxide and sulphide coatings, resin, oil and dirt

  • Eliminates "bangs" as well as impermissible high voltage resistances

  • Versatile range of applications – Does not attack most construction materials

  • Halogen-free
Notice

Contact OL must be completely dry before the electrical system is restarted. Do not work while energised. The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50 °C. Before application, check product for material compatibility. The product is highly flammable. Container is pressurised. Protect from sunlight and temperatures over 50 °C. Do not open forcibly or burn, even after use. Do not spray onto flames or smouldering material. Note: Check plastic compatibility before application!

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience. Carry out your own tests before each application. Due to the large number of applications as well as storage and usage conditions, we do not assume any liability for a specific application result. Any technical information or advice provided by our free customer service shall be provided to the exclusion of any liability, unless the advice or information is part of our contractually agreed scope of services or the advisor was acting wilfully. We ensure the consistent quality of our products. We reserve the right to make technical changes and further developments to our products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area
  • Cleans all types of contacts

  • Removes oxide and sulphide coatings, resin, oil and dirt

  • Eliminates "bangs" as well as impermissible high voltage resistances

  • Does not attack most construction materials
Instructions

Apply contact spray to the corroded contacts using a spray tube. Actuate the contacts several times to restore functionality.

Contents

200 ml

Colour

Red

Smell/fragrance

Characteristic

Chemical basis

Mineral oil

Shelf life from production

24 Month

Silicone-free

No

Density

0.76 g/cm³

Suitable glove:
 
Product
Description
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 4
Fully dipped protective glove with vinyl coating on cotton jersey lining
Nitrile chemical protective glove
Nitrile chemical protective glove
Description:
Permeation level: 6
With cotton velour finish inside.
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 2
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 2
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 2
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 4
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 4
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information