P90 PC high-gloss polish
High-gloss polish P90 PC
POL-POLYCARBONAT-P90-250G
Register and access more than 75 000 products
- For replenishing assortment for headlight refurbishment, art. no. 5964 089 316
Datasheets(X)
Polycarbonate Polish P90 is ideal for a high-gloss finish on polycarbonate surfaces such as headlights
Polycarbonate Polish P90 is applied for a high-gloss finish after the surface has been processed with Polycarbonate Polish P80. Apply Polycarbonate Polish P90 with lambswool or the orange polishing pad. Polishing machine rotating at approx. 1200 rpm. Care should be taken not to create excessive heat.
Weight of content | 250 g |
Chemical basis | Isoalkane |
Smell/fragrance | Characteristic |
Colour | Light grey (bright grey) |
Density | 0.99 g/cm³ |
Shelf life from production | 24 Month |
Conditions to maintain shelf life from production | at room temperature |