PA66 cable tie
Basic cable tie with plastic lock, YY
CBLTIE-PLALATCH-PA66-BLCK-4,8X286MM
Register and access more than 75 000 products
A high-quality basic cable tie for occasional use and for retail.
The product is well suited for temporary attachment (e.g. for concrete curing cables) and for use as packaging material.
Datasheets(X)
Material | PA 6.6 - Polyamide |
Colour | Black |
Width | 4.8 mm |
Length | 286 mm |
Min./max. bundle diameter | 1.5-81 mm |
Min./max. temperature resistance | -40 to 85 °C |
Min./max. processing temperature | 0 to 85 °C |
Min. tensile force | 220 N |
Ultraviolet resistance | Limited |
Halogen-free | Yes |
RoHS-compliant | Yes |
Design | 0° straight |
Flammability | V2 |