PCLNR 2525 M12 turning tool holder + CNMG ISO M indexable inserts
PCLNR-2525-M12,IK-INK.-10-ST.-CNMG-ISO-M
Art.-no. 1970938738
Register and access more than 75 000 products
Application
For facing and longitudinal turning with CN indexable insert
Execution
- For facing and longitudinal turning with CN 80° indexable insert
- Anniversary edition: 20 years of ATORN
- Precision-made steel carrier with high-performance internal cooling system, nickel-plated, hardened, toggle clamping system, shape C, pitch angle 95°, tip angle 80°, clearance angle 0°
Advantage
- High-performance cooling channel system with three outlets ensures an extremely long service life and reliable work
- Universal application for facing and longitudinal turning with high infeed depths in unfavourable conditions
- Negative body geometry ensures good stability and absorption of force for high cutting depths
- Wide infeed range: Suitable for both finishing and roughing
Delivery
Set of 10 indexable inserts
Datasheets(X)
Brand | ATORN |
EAN | 4066107005788 |
Manufacturer Part Number | 12232909 |
ISO name | PCLN R/L 2525 M12 IK G1/8 |
Shaft height | 25 mm |
Shank width | 25 mm |
Length | 150 mm |
Length of head | 28 mm |
Programming size | 32 mm |
Suitable for indexable inserts (ISO) | CNM. 1204.. |
Tool design | Right |
DIN | 4983 |
Harmonized System Code | 84661031 |
Gross Weight | 1.050 kg |