Welcome to Würth Finland For trade customers only

PCLNR 2525 M12 turning tool holder + CNMG ISO P index. inserts

PCLNR-2525-M12,IK-INK.-10-ST.-CNMG-ISO-P

Art.-no. 1970938737

-
PCLNR 2525 M12 turning tool holder + CNMG ISO P index. inserts

Art.-no. 1970938737

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For facing and longitudinal turning with CN indexable insert

Execution

  • For facing and longitudinal turning with CN 80° indexable insert
  • Anniversary edition: 20 years of ATORN
  • Precision-made steel carrier with high-performance internal cooling system, nickel-plated, hardened, toggle clamping system, shape C, pitch angle 95°, tip angle 80°, clearance angle 0°

Advantage

  • High-performance cooling channel system with three outlets ensures an extremely long service life and reliable work
  • Universal application for facing and longitudinal turning with high infeed depths in unfavourable conditions
  • Negative body geometry ensures good stability and absorption of force for high cutting depths
  • Wide infeed range: Suitable for both finishing and roughing

Delivery

Set of 10 indexable inserts

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

ATORN

EAN

4066107005771

Manufacturer Part Number

12232908

ISO name

PCLN R/L 2525 M12 IK G1/8

Shaft height

25 mm

Shank width

25 mm

Length

150 mm

Length of head

28 mm

Programming size

32 mm

Suitable for indexable inserts (ISO)

CNM. 1204..

Tool design

Right

DIN

4983

Harmonized System Code

84661031

Gross Weight

1.050 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information