PE film Protective plastic for construction
PE Protection film folded
PCKFOIL-1000/4000MMX0,2MM
Art.-no. 0992902400
EAN 4068362210884
-
Show availability at another Würth Center
In order to check the stock in a Würth Oy branch, please log in.
If you have any questions, please call our service hotline at 010 308 6700.
Do you want to register as an Online Shop user?
Please go to the eShop registration page.
Exclusively for trade customers
Register and access more than 75 000 products
- Size 1500 x 3000 mm
- Strength 0.20 mm
- 45 m/roll
NoticeCannot be used as vapour barrier plastic
Product information
Datasheets(X)
Material | PE - Polyethylene |
Colour | Colourless |
Width | 4000 mm |
Length | 35 m |
Foil thickness | 0.2 mm |