Welcome to Würth Finland For trade customers only

PE film Protective plastic for construction

PE Protection film folded
PE-FILM 1500/3000MM

Art.-no. 0992905906
EAN 4053479986388

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Size 1500 x 3000 mm

  • Strength 0.20 mm

  • 45 m/roll
NoticeCannot be used as vapour barrier plastic
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Material

PE - Polyethylene

Colour

Light brown

Width

3 m

Foil thickness

0.20 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information