Welcome to Würth Finland For trade customers only

PEDDINGHAUS magnetic bracket switchable 100x110x110 mm

ANGLMAGN-100X110X110MM-51129001

Art.-no. 1970927625

-
PEDDINGHAUS magnetic bracket switchable 100x110x110 mm

Art.-no. 1970927625

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For precise straightening of workpieces, quickly and easily using the switchable magnetic force.

Execution

  • With a range of brackets for the most common applications
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PEDDINGHAUS

EAN

4016134005411

Manufacturer Part Number

0046000000

Width of side

25 mm

Limb length

110 mm

Angle

90 Degree

Harmonized System Code

85051910

Gross Weight

0.669 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information