PFERD abrasive flap disc, disc diameter 125 mm, grain 60, design M
Art.-no. 1970928893
Register and access more than 75 000 products
Application
For fillet weld machining
Advantage
- Unique radial design for perfect grinding of the fillet weld geometry
- High productivity due to particularly high machining performance with excellent service life in fillet weld machining
- Ceramic abrasive grain for cool grinding and to achieve fine surface finishes
Datasheets(X)
Brand | PFERD |
EAN | 4007220790168 |
Manufacturer Part Number | 67689056 |
Washer diameter | 125 mm |
Grid size | 60 |
Bore diameter | 22.23 mm |
Washer thickness | 14 mm |
Material of abrasive medium | Ceramic grain |
Max. rotation speed | 13300 rpm |
Type description | POLIFAN®-CO-CURVE |
Min. fillet seam width | 5 mm |
Form | Radial |
Number of pieces per packet | 10 PCS |
Harmonized System Code | 68051000 |
Gross Weight | 0.096 kg |