Welcome to Würth Finland For trade customers only

PFERD flap wheel discs disc diameter 125 mm grain 40 version M

Art.-no. 1970928766

-
PFERD flap wheel discs disc diameter 125 mm grain 40 version M

Art.-no. 1970928766

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For fillet weld machining

Advantage

  • Unique radial design for perfect grinding of the fillet weld geometry
  • High productivity due to particularly high machining performance with excellent service life in fillet weld machining
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PFERD

EAN

4007220790151

Manufacturer Part Number

67689052

Washer diameter

125 mm

Grid size

40

Bore diameter

22.23 mm

Washer thickness

14 mm

Material of abrasive medium

Zirconium conrundum

Max. rotation speed

12200 rpm

Type description

POLIFAN®-CURVE

Min. fillet seam width

5 mm

Form

Radial

Number of pieces per packet

10 PCS

Harmonized System Code

68051000

Gross Weight

0.118 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information