Welcome to Würth Finland For trade customers only

PFG anchor, open hook

PFG heavy-duty anchor steel zn ptd. w. hook screw
PFG-ANCHOR HOOKBOLT M10 ZN

Art.-no. 0904110125

EAN 4053479975443

-
PFG anchor, open hook

Art.-no. 0904110125

-
Quantity
PU
x 10 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Wedge anchor with powerful expansion, suitable for installation in concrete, natural stone and solid brick; medium-heavy and heavy loads.
The powerful expansion of the anchor allows it to be installed in lower-quality and older materials, for example into hollow-core concrete slab.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application areaFor general installations and heating, plumbing, AC and electrical equipment installations, rock mounting and elevator installations.

Anchor diameter

10 mm

Anchor length (l)

60 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information