Welcome to Würth Finland For trade customers only

PH 56 ball valve with lever

Ball valve PH 56
PH56 BALL VALVE 1. F/M, BRASS

Art.-no. 5979203025

EAN 4056807016979

-
PH 56 ball valve with lever

Art.-no. 5979203025

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

PH 56 ball valve with PVC-coated steel lever handle, full port


Female thread: ISO 228, G


Male thread: ISO 7/1, R


Body: nickel-plated brass


Ball: chrome-plated brass


Ball seal: PTFE


Operating temperature –20...+95°C


Operating pressure: 25 bar

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information