Welcome to Würth Finland For trade customers only

PHOTONIC LED cold light source F3000, colour temperature 5800K

PHOTONIC-LED-KALTLICHTQUELLE-41613637

Art.-no. 1970927330

-
PHOTONIC LED cold light source F3000, colour temperature 5800K

Art.-no. 1970927330

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Fibre optic light source impresses with its excellent light output. Ideal for stereomicroscopic and endoscopic inspection tasks requiring good illumination. Due to the low heat generation, also suitable for heat sensitive objects.

Execution

  • Robust metal housing
  • Infinitely variable brightness regulation
  • ESD connector
  • Electronic shutter function
  • Remote control via USB and foot switch (toggle standby, toggle presets, dimming)
  • All settings (brightness/shutter/strobe parameters) can be easily configured

Advantage

  • High light density over a small surface
  • infinite brightness regulation from 1–100% (flicker-free)
  • Intelligent fan control for minimal noise emission
  • Brightness, shutter/strobe parameters individually configurable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PHOTONIC

EAN

4053625129362

Manufacturer Part Number

10060.1 + ELN-3.001

Model

F3000

Lamp type

LED

Colour temperature

5800 K

ESD bush

Yes

Life time of illuminant

30000 h

Input voltage

12 V/DC

Min./max. nominal voltage

100 / 240 V/DC

Harmonized System Code

94054239

Gross Weight

5.800 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PHOTONIC universal adapter for ring light, 66 mm on lens 38 and 58 mm

Universal adapter

PHOTONIC
x 1 pcs
PHOTONIC LED swan neck light guide, 2 arms, w/o light source, length 550 mm

Gooseneck illuminator

PHOTONIC
x 1 pcs
PHOTONIC split ring light with focussing attachment, diameter 66/ 58mm

Split ring light with focussing attachment

PHOTONIC
x 1 pcs
Polarisation filter set option for SET LED ring light w/o/with segment control

Polarisation filter

PHOTONIC
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information