Welcome to Würth Finland For trade customers only

PHOTONIC LED swan neck light guide, 2 arms, w/o light source, length 550 mm

MICROSC-L550-41613640

Art.-no. 1970927331

-
PHOTONIC LED swan neck light guide, 2 arms, w/o light source, length 550 mm

Art.-no. 1970927331

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

2-arm gooseneck illuminator. In combination with a PHOTONIC LED cold light source, ideal for flexible, pinpoint incident lighting tasks in microscopy. The LED HI-Power Spot can be fixed directly to the stand via an adapter and is therefore suitable for individual, space-saving applications.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PHOTONIC

EAN

4039247612031

Manufacturer Part Number

595-20-167

Number of arms

2 PCS

Arm length

550 mm

Harmonized System Code

90011090

Gross Weight

0.809 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information