Welcome to Würth Finland For trade customers only

PHOTONIC LED universal transmitted light without control unit, 120 x 19 mm

UNILIGHT-SEGMCTRL-41613693

Art.-no. 1970927337

-
PHOTONIC LED universal transmitted light without control unit, 120 x 19 mm

Art.-no. 1970927337

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

In combination with a suitable control unit, ideal for even, shadow-free and homogeneous illumination of objects. For the direct positioning on the work surface of a stereo microscope.

Delivery

LED transmitted light without control unit

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PHOTONIC

EAN

4053625048120

Manufacturer Part Number

619-20-052

Outer diameter

120 mm

Internal diameter

55 mm

Frosted glass diameter

90 mm

Number of LEDs

40 PCS

Lamp type

LED

Life time of illuminant

25000 h

Height

19 mm

Harmonized System Code

94054239

Gross Weight

0.250 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information