Welcome to Würth Finland For trade customers only

PHOTONIC adapter for LED Hi-Power spot, 2 arms, diameter 25, 32 and 35 mm

CLDLIGHTSOURCE-ADAPT-V35/32/25-41613765

Art.-no. 1970927339

-
PHOTONIC adapter for LED Hi-Power spot, 2 arms, diameter 25, 32 and 35 mm

Art.-no. 1970927339

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For attaching LED Hi-Power Spot lamps to round column stands with diameters of 25, 30, 32, 35 mm

Execution

  • For column diameters of 25, 30, 32, 35 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PHOTONIC

EAN

4039247960606

Manufacturer Part Number

619-20-049

Harmonized System Code

94059900

Gross Weight

0.100 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information