Welcome to Würth Finland For trade customers only

PHOTONIC split ring light with focussing attachment, diameter 66/ 58mm

MICROSC-AY-D66/58-41613645

Art.-no. 1970927332

-
PHOTONIC split ring light with focussing attachment, diameter 66/ 58mm

Art.-no. 1970927332

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Split ring light with focussing attachment for even, shadow-free and homogeneous illumination of objects. Incl. ring adapter diameter 66/58 mm

Execution

  • Fibre optic cable length 750 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PHOTONIC

EAN

4039247612048

Manufacturer Part Number

595-20-005 + 595-32-25

Outer diameter

94 mm

Internal diameter

66 mm

Active optical fibre diameter

9 mm

Harmonized System Code

94059900

Gross Weight

0.701 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information