Welcome to Würth Finland For trade customers only

PHOTONIC universal adapter for ring light, 66 mm on lens 38 and 58 mm

CLDLIGHTSOURCE-AY-D38-58-41613631

Art.-no. 1970927328

-
PHOTONIC universal adapter for ring light, 66 mm on lens 38 and 58 mm

Art.-no. 1970927328

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

Universal adapter for adapting ring lights with 66 mm internal diameter and lenses with 38 mm or 58 mm external diameter

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

PHOTONIC

EAN

4039247549252

Manufacturer Part Number

598-30-022

Harmonized System Code

94059900

Gross Weight

0.300 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information