Welcome to Würth Finland For trade customers only

PNEUMATIC STAPLE GUN 97/25-990

Pneumatic staple gun, S97-25/CE
STPLGUN-PN-(BEA97/25-550)-L10-25MM

Art.-no. 9501012399

EAN 4045759001553

-
PNEUMATIC STAPLE GUN 97/25-990

Art.-no. 9501012399

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pneumatic staple gun for attaching thin baseboards – staple lengths 10 to 25 mm
  • Sturdy quality for professional use

  • Quick and easy staple clipping via the magazine bottom saves time and makes work faster

  • Integrated silencer minimises noise

  • Large trigger makes it easier to use the pneumatic staple gun in different positions


Applications


  • Interior furnishings, baseboards etc.

  • Furniture manufacturing, packing and moulding work

  • Attaching thin baseboards and decorations


Contents of delivery


Delivered in a carton box with a component list and the manual



Staple


  • Thin wire staple, back width 4.5 mm

  • Staple lengths 10 to 25 mm

  • Staple wire strength 0.7 x 0.9 mm

  • Type O (Prebena), comparable to BeA 97 and Kihlberg 690 staples

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Interior furnishings, baseboards etc.

  • Furniture manufacturing, packing and moulding work

  • Attaching thin baseboards and decorations

Magazine capacity

156 PCS

Air consumption per impact

0.45 l

Weight of machine

1.1 kg

Pneumatic connection

1/4 inch FT

Min./max. operating pressure

5-6 bar

Length

228 mm

Width

46 mm

Height

178 mm

Min. hose inner diameter

6 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU

STPL-PN-97-GALV-(A2K)-L16MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs

STPL-PN-97-GALV-(A2K)-L19MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs

STPL-PN-97-GALV-(A2K)-L25MM

Galvanised steel, blue passivated (A2K), resinated
x 5000 pcs

STPL-PN-97-GALV-(A2K)-L12MM-W4,5MM

Galvanised steel, blue passivated (A2K), resinated
x 10000 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information