Welcome to Würth Finland For trade customers only

POE oil AIRCO-BAG

POE Oil AIRCO-BAG
OIL-(POE 100)-AIRCOBAG-150ML

Art.-no. 0892764074
EAN 4099618407772

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

POE oil in a hermetically sealed container

Special POE (polyolester) air-conditioner compressor oil for lubricating vehicle air conditioning systems with electric air-conditioning compressors (hybrid and electric vehicles).



Excellent resistance to potential electric leakage current in high-voltage air-conditioning systems



  • Hermetically sealed Airco-Bag container

  • Compatible with both R1234yf and R134a refrigerants and highly miscible.

  • Very hydrophobic

  • Not conductive

  • Electrical components are not affected


Improves lubricity, provides chemical and thermal stability and guarantees excellent wear protection.

Notice

Do not mix with other air-conditioning compressor oils. Store so the oil is protected from moisture. Avoid storing in open containers.

The usage instructions are recommendations based on the tests we have conducted and on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting with deliberate intent. We guarantee the consistent quality of our products. We reserve the right to make technical changes and further develop products. Please observe the technical data sheet!

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

For maintaining, lubricating and cooling vehicle electric air-conditioning compressors as well as sliding and rotating parts in the R134a and R1234yf air-conditioning circuit.

Instructions

Top up low compressor oil according to the amount used or to the amount recommended by the vehicle manufacturer and add to the air-conditioning circuit via the air-conditioning service unit.

Contents

150 ml

Chemical basis

Polyolester oil

Density

0.98 g/cm³

Density conditions

at 20°C

Kinematic oil basis viscosity

100 cSt

Conditions for viscosity of oil basis

at 40°C

Min. flashing point

260 °C

Viscosity/consistency

Liquid

Shelf life from production

36 Month

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Adapter set, three pieces for AIRCO-BAGs

ADAPT-SET-(F.CONT-HERM/SV)

WOW
Adapter set for the use of hermetically sealed oil and UV containers
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information