PP Packing Tape No noise
PCKTPE-BOPP-TRANSP-SLN-TH35MY-W38MM-L66M
Art.-no. 0985050403
EAN 4068362687174
Register and access more than 75 000 products
- Silent unwinding and smooth roll out
- No delamination of foil & adhesive
- High quality stability
Keep out reach of children. Before operation, please read the specifications, instructions and other materials in the package
Datasheets(X)
- Surface must be clean, dry and free from grease
- Fix the tape to the surface and immediately press down firmly
Backing material | BOPP |
Adhesive base | Acrylic |
Colour | Transparent |
Length | 66 m |
Width | 38 mm |
Thickness | 0.05 mm |
Adhesive force at 25 mm | 6 N |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |