PP packing tape
Packing tape PP
PACKING TAPE 50MM BROWN
Register and access more than 75 000 products
- High tear resistance, both lengthwise and crosswise, for reliable sealing
- The acrylate adhesive is water based and solvent free, making it better for health
- Good grip and adhesion
- Safety ensured during transportation due to UV and ageing resistance, which prevents premature detachment
- Resistant to diluted acids and bases
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For sealing light- to medium-weight cardboard boxes made from cardboard, solid fibreboard and corrugated cardboard
- The adhesive tape can be applied manually or using a dispenser
Backing material | PP foil |
Adhesive base | Acrylate |
Colour | Brown |
Width | 50 mm |
Length | 66 m |
Thickness | 0.052 mm |
Elongation at break | 120 % |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |