PP packing tape
PACKING TAPE 50MM CLEAR
Register and access more than 75 000 products
- High tear resistance, both lengthwise and crosswise, for a reliable seal.
- The acrylate adhesive is water-based and solvent free, making it less harmful to health.
- Good grip and adhesion.
- Resistance to UV and ageing prevents premature detachment, ensuring safe transport.
- Resistant to diluted acids and bases.
The product already meets the requirements of the upcoming PPWR regulation. Any heavy metals present are significantly below future permissible limits.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For sealing light to medium-weight boxes made from cardboard, solid fibreboard and corrugated fibreboard.
- The adhesive tape can be applied manually or using a dispenser.
Backing material | PP foil |
Adhesive base | Acrylate |
Colour | Transparent |
Width | 50 mm |
Length | 66 m |
Thickness | 0.050 mm |
Elongation at break | 140 % |
Shelf life from production/conditions | 12 Month / at 20°C and 50% humidity |