PRECISION & SPEED wood circular saw blade for cordless wood hand-held circular saws
CRCLSAWBLDE-WO-TC-165X1,8/1,2X20-24AT
Art.-no. 0610281624
EAN 4068362316302
Register and access more than 75 000 products
- For super-fast and easy cuts due to the thin main blade and the thin saw cutting width.
- Long service life due to special geometries and high-quality carbide teeth.
- Suitable for all common cordless plunge and hand-held circular saws.
- You can always find the right saw blade for your application with the clearly identifiable colour rings.
Vibrations significantly shorten the service life of the circular saw blade.
Datasheets(X)
- Always switch on the power tool before the material
- Tighten the material (avoid vibrations)
Diameter x saw cutting width/main blade thickness x drill hole | 165 x 1.8 / 1.2 x 20 mm |
Number of teeth | 24 PCS |
Tooth shape | Alternating tooth |
Max. rotation speed | 9000 1/min |
Material to be processed | Softwood, Hardwood, MDF, Chipboard, OSB, Bonded wood, Plywood, PVC, Plastic |
Suitable for machine type | Cordless hand-held circular saw |