Welcome to Würth Finland For trade customers only

PREISSER V-groove supports for shanks with diameter 5-25 mm T-groove 10 H7

CONCENTRTESTER-AY-H70-35482042

Art.-no. 1970935378

-
PREISSER V-groove supports for shanks with diameter 5-25 mm T-groove 10 H7

Art.-no. 1970935378

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use in HP small concentricity testing devices. Vee blocks are placed on the base plate instead of the tailstocks.

Execution

  • For grooves with tolerance H7
  • With clamping lever for clamping

Notes

The height refers to the axis centre of a mounted shank with 10 mm diameter

Delivery

In pairs

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HELIOS-PREISSER

EAN

4039247547098

Manufacturer Part Number

6060780032

Height

65 mm

Min./max. workpiece diameter

5-25 mm

Groove width

10 mm

Harmonized System Code

90318080

Gross Weight

1.323 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information