PREISSER concentricity gauge, 650 mm distance between centres, 200 mm tip height
CONCENTRTESTER-AY-H200-35485100
Art.-no. 1970926532
Register and access more than 75 000 products
Application
For measuring the axial and radial run-out precision of shafts.
Execution
- Clamping table made from natural hard stone, flatness tolerance in line with DIN 876, precision 1. Adjustable 3-point table bearing rest with steel ball inserts.
- Tailstocks in high-quality, aged cast iron, right tailstock with movable sleeve (stroke 20 mm), adjusted using hand lever. Left tailstock with fixed sleeve. Finely ground surfaces.
- Centring points replaceable thanks to MT 2 socket with standard pressure fixture
Delivery
1 clamping table, 1 measuring stand, 1 pair of tailstocks with a 60° MT 2 centring point
Datasheets(X)
Brand | HELIOS-PREISSER |
EAN | 4029713284299 |
Manufacturer Part Number | 0783012 |
Point height | 200 mm |
Max. point width | 650 mm |
Base plate length x base plate width | 1100 x 180 mm |
Groove width | 14 mm |
Weight | 135 kg |
Harmonized System Code | 90318080 |
Gross Weight | 135.000 kg |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!