Welcome to Würth Finland For trade customers only

PREISSER measuring stand 420 mm height with adjustment thread

CONCENTRTESTER-AY-H200-35485450

Art.-no. 1970926533

-
PREISSER measuring stand 420 mm height with adjustment thread

Art.-no. 1970926533

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For use in HP concentricity devices.

Execution

  • with high-pitch thread for fine adjustment of the transverse arm height
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HELIOS-PREISSER

Manufacturer Part Number

6060783070

Height

420 mm

Point height

200 mm

Overhang

100 mm

Adapter diameter

8 mm

Groove width

14 mm

Harmonized System Code

90318080

Gross Weight

8.000 kg

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information