PREISSER roller supports for shanks with diameter 3-30 mm T-groove 10 H7
CONCENTRTESTER-AY-H70-35482052
Art.-no. 1970935380
Register and access more than 75 000 products
Application
For use in HP small concentricity devices. Roller blocks with ball bearings are placed on the base plate instead of the tailstocks.
Execution
- For grooves with tolerance H7
- With clamping lever for clamping
Notes
The height refers to the axis centre of a mounted shank with 10 mm diameter
Delivery
In pairs
Datasheets(X)
![]() | |
Brand | HELIOS-PREISSER |
EAN | 4029713264963 |
Manufacturer Part Number | 6060780042 |
Height | 65 mm |
Min./max. workpiece diameter | 3-30 mm |
Groove width | 10 mm |
Concentricity tolerance | 0.005 mm |
Harmonized System Code | 90318080 |
Gross Weight | 1.234 kg |
