Welcome to Würth Finland For trade customers only

PREISSER shaft testing instrument MULTICHEK comfort

MNDRLTESTTL-L670-35705010

Art.-no. 1970926536

-
PREISSER shaft testing instrument MULTICHEK comfort

Art.-no. 1970926536

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Application

For measurements in vertical and horizontal directions. Diameters and lengths can be measured from one clamping position. Saves multiple manual measuring aids when used with a height measuring device. Can also be used for testing radial run-out when used with a stand (see accessories). Taper angle and straightness of surface lines can also be measured.

Execution

  • Hardened steel measuring beam
  • Vertical and horizontal contact faces arranged at 90°
  • Vertical base plate with 3 hardened supporting surfaces (alignable)
  • Moveable tailstock with hardened, ground clamping tip diameter ∅ 16 mm x 60°
  • Fixed centre tip ∅ 24 mm x 60°, hardened and ground

Delivery

Basic beam with fixed vertical base plate, fixed tip, Ø 24 mm, 1 centre cradle (without stand)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Brand

HELIOS-PREISSER

EAN

4029713277666

Manufacturer Part Number

6060788104

Length

670 mm

Max. point width

550 mm

Point height

75 mm

Groove width

10 mm

Base plate length x base plate width

200 x 120 mm

Weight

32 kg

Harmonized System Code

90172039

Gross Weight

31.000 kg

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
PREISSER attachment stand with guide rail

Measuring stand with guide rails

HELIOS-PREISSER
x 1 pcs
PREISSER V-groove supports for shanks with diameter 5-25 mm T-groove 10 H7

Vee blocks

HELIOS-PREISSER
x 1 pcs
PREISSER roller supports for shanks with diameter 3-30 mm T-groove 10 H7

Roller blocks with ball bearings

HELIOS-PREISSER
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information