Welcome to Würth Finland For trade customers only

PRESSURE METER 0-12 BAR, R 1/8" Back-mounted

Manometer with rear bracket
MANOMTR-F.PREPUNT-W.BRKT-12BAR-ET1/8IN

Art.-no. 9501010945

EAN 4065746538497

-
PRESSURE METER 0-12 BAR, R 1/8" Back-mounted

Art.-no. 9501010945

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

  • Pressure range 0 - 12 Bar

  • IP32

  • Operating temperature -20 °C to +80 °C
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic/steel

Connection thread

R 1/8 inch tapered

Operating pressure

12 bar

Product weight (per item)

35 g

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information