PRO wheeled workbench
Wheeled workbench PRO
WWB-MOBILE-840X1500X750MM
Art.-no. 0957342025
EAN 4068362206405
Register and access more than 75 000 products
- Robust sheet steel construction, welded with multiple edges
- Chamfered worktop, 40 mm beech multiplex, plain varnish, making it resistant to water and oil
- Central locking system secures the contents against theft
- Aluminium handle strip with labelling strips and transparent cover
- Drawers with over 80 % partial extension, mounted on roller bearings
- Built-in safety drawer lock prevents tipping
- Internal drawer dimensions (W x D): 437 x 587 mm
- Clear storage space (W x H x D): 535 x 500 x 680 cm
- Drawer capacity: 100 kg with an evenly distributed load
- Slotted rows and perforated base for inserting division material
- Robust steering handle
- Two castors and steering rollers with brake, ∅ 200 mm
The benefits of the PRO series:
- Choice of 4 RAL colours for the front panels
- Locks compatible with master key systems
- Frame made of robust square tubing, 30 x 30 mm
- High total load capacity: 600 kg with an evenly distributed load
Datasheets(X)
Width x height x depth | 1500 x 840 x 750 mm |
Material of tabletop | Solid beech |
Tabletop thickness | 40 mm |
Roll diameter | 50 mm |
Load capacity | 340 kg |
Material | Steel pipe |
Number of rolls | 4 PCS |