Welcome to Würth Finland For trade customers only

PROTECTION PACKAGE CLEANAIR AERGO+UNIMASK

Respirator CleanAIR Aergo+Unimask
BREASYS-VENTILAT-SET-CA-AERGO-UNIMASK

Art.-no. 9501016976

EAN 8595690404075

-
PROTECTION PACKAGE CLEANAIR AERGO+UNIMASK

Art.-no. 9501016976

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Complete fan guard package for different work environments

Contents of delivery: Fan guard CleanAIR Aergo, P3 particle filter x 2, Face protector CleanAIR Unimask with grey textile seal, CleanAIR L Quicklock hose, CleanAIR Klar-pilot cleaning fluid 17ml



  • Packed in a handy plastic case

  • CleanAIR product number 300300 01
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type description

Ready 2 work set including CleanAIR Aergo powered air respirator and Unimask faceshield, CleanAIR product number 300300.01

EN standard

12941

Product weight (per item)

2500 g

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Combination filter A1B1E1 P CleanAIR Aergo 2 pcs in package

SP-COMB-FILT-A1B1E1P-F.CLEANAIR-AERGO

Combination filter for use in the CleanAIR Aergo fan guard
x 1 pcs
Particle filter P3 CleanAIR 2 pair package

SP-PART-FILTER-P3-F.CLEANAIR-AERGO-2PAIR

Particle filter for use in the CleanAIR Aergo fan guard
x 1 pcs
Prefilter CleanAIR Aergo 10 pcs in package

SP-PREFILT-F.CLEANAIR-AERGO-D170MM-10PCS

Prefilter for CleanAIR Aergo fan guard
x 1 pcs
Spark protection CleanAIR Aergo 10 pcs in package

SP-SPARKPROT-CLEANAIR-AERGO-D170MM-10PCS

Spark protection for CleanAIR Aergo fan guard
x 1 pcs
Combination filter A1P CleanAIR Aergo 2 pcs in package

SP-COMB-FILTER-A1P-F.CLEANAIR-AERGO-2PCS

Combination filter for the CleanAIR Aergo fan guard
x 1 pcs
Fan guard CleanAIR Aergo

BREASYS-VENTILAT-CLEANAIR-AERGO

The versatile fan unit protects the user from harmful and dangerous particles
x 1 pcs
Combination filter A1B1E1K1 P R SL CleanAIR Aergo

SP-COMB-FILT-ABEK1P3-AERGO-9501016447

Combination filter for use in the CleanAIR Aergo fan guard
x 1 pcs
Charger for CleanAIR AerGO

SP-CHARGER-(CA-AERGO)-9501016447

x 1 pcs
Leather belt CleanAIR AerGO

SP-(LEAT-BELT)-(CA-AERGO)-9501016447

x 1 pcs
Multiple charging station for CleanAIR AerGO

BREASYS-CHRG-MULTI-CA-AERGO-9501016447

x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Spare parts for this product:
FACE SEAL CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE

SP-FCESEAL-TEXT-GREY-CLEANAIR-F.UNIMASK

Replaceable face seal for CleanAIR Sleep mask
x 1 pcs
FACE SEAL CLEANAIR UNIMASK, MATERIAL TEXTILE OR NEOPRENE

SP-FCESEAL-NPRN-CA-UNIMASK-F.9501016530

Replaceable face seal for CleanAIR Sleep mask
x 1 pcs
CLEAR PC SPARE VISOR CLEANAIR SLEEP MASK

SP-VSR-CLEAR-PC-CA-F.UNIMASK-9501016530

Replaceable clear spare visor for the CleanAIR Unimask
x 1 pcs
TAPE CLEANAIR UNIMASK

SP-HDBA-F.CLEANAIR-UNIMASK-FCESHIELD

Two-point lacing system for the CleanAIR Sleep mask, which makes it easier to put on
x 1 pcs
Standard battery 14.4V/2,6Ah CleanAIR Aergo

SP-BTRY-14,4V-2,6AH-F.CLEANAIR-AERGO

Standard battery for the CleanAIR Aergo fan guard
x 1 pcs
Power battery 14.4V / 5.2Ah CleanAIR Aergo

SP-BTRY-HD-14,4V-5,2AH-F.CLEANAIR-AERGO

Power battery for the CleanAIR Aergo fan guard
x 1 pcs
The packaging size is determined on a product-specific basis, either as a full package or as individual items.
The item number contains at least 10 and at most 18 characters.
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity of the product according to packaging size or pieces.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information