Welcome to Würth Finland For trade customers only

PSA mud flap with text and logo

Mud flap with text or logo
MUDFLAP 2400X380MM, EL-KORI

Art.-no. 5972300002

EAN 4058794172492

-
PSA mud flap with text and logo

Art.-no. 5972300002

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Rail-mounted mud flap (type QS).

Resistant to weather, oil and grease



Operating temperature: Max. -30°C



  • Brand-specific (MAN, MERCEDES, SCANIA, VOLVO, DAF, IVECO, RENAULT, VOLVO)

  • INSURANCE

  • EL-KORI

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Width

2400 mm

Height

380 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information