PTFE tape Maxitape
PTFE thread sealing tape Maxitape
THRSEALTPE-PTFE-12MX12MMX0,1MM
Register and access more than 75 000 products
- Withstands many chemicals (except fluorine, some fluorine compounds and molten alkali metals).
- Very low friction. Non-flammable (ASTM D-635 and D-740). Does not age.
- Moisture- and UV-resistant. Excellent tensile strength even in cold conditions.
- Does not turn brittle from bending or vibration.
- Excellent electrical insulation for all frequencies and in all temperatures. Not suitable for oxygen.
Datasheets(X)
Coating weight per m² | 0.7 g |
Thickness | 0.1 mm |
Width | 12 mm |
Length | 12 m |
Min./max. temperature resistance | -200 to 160 °C |
Max. pressure | 30 bar |