Welcome to Würth Finland For trade customers only

PTFE thread seal tape TOPSEAL

PTFE thread sealing tape TOPSEAL
THRSEALTPE-PTFE-12MX12MMX0,1MM

Art.-no. 0985030183
EAN 4053479985879

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Pipe tape for sealing threaded connections in e.g. hydraulic and compressed air systems, cooling devices and heating and ventilation systems
  • Resistant to many strong chemicals such as: gasoline, kerosene, propane, butane, oil, benzene, kerosene, natural gas

  • Not suitable for fluorine, certain fluorine compounds and molten alkali metals

  • Very low friction coefficient

  • Non-flammable (ASTM D-635 and D-470)

  • Does not age

  • Does not fray

  • Does not break when bent or shaken

  • Moisture and UV resistant

  • Excellent tensile strength even in cold conditions

  • Good electrical insulation regardless of frequency and temperature

  • Thick adhesive tape; easy to seal a thread
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Coating weight per m²

1.3 g

Thickness

0.1 mm

Width

12 mm

Length

12 m

Min./max. temperature resistance

-200 to 260 °C

Max. pressure

30 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information