Welcome to Würth Finland For trade customers only

PTFE thread-sealing tape

PTFE thread sealing tape
TEFLON TAPE 0,08MM

Art.-no. 0985030180
EAN 4099618555558

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Used to seal thread connections

Resistant to all aggressive media



Does not stick or swell


Therefore prevents seizing of the thread



Alignment of the thread connection, which includes limited turn-back, is permissible

Notice

Since the temperature and pressure are dependent on one another, it is not possible to allow both to be pushed to maximum levels simultaneously. In addition, the specifications depend on the respective medium. Therefore, these specifications can only serve as a guideline due to the variety of application options (see also DVGW approval).

Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Coating weight per m²

0.2 g

Thickness

0.08 mm

Width

12 mm

Length

12 m

Min./max. temperature resistance

-200 to 80 °C

Max. pressure

10 bar

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information