PTFE wire liners
GUIDE SPIRALS 0.8-1.0 MM PTFN. BLUE
Art.-no. 098490006
EAN 4036584055743
Register and access more than 75 000 products
High-quality Teflon liner/tube for MIG/MAG torches ensures smooth wire feeding without jamming. Suitable for welding wires made of aluminium, stainless steel and acid-resistant steel. A wide range of options is available; by selecting the correct liner according to torch type, length and wire diameter, you ensure optimal torch performance and smooth wire feeding, making welding more efficient and comfortable.
- Teflon liner for MIG/MAG torches
- For aluminium, stainless steel and acid-resistant steel wires
- Select the correct liner according to torch type, length and wire diameter
Datasheets(X)
Type description | MB15, MB 240, MB 501 |
Suitable for min./max. wire diameter | 0.8-1.0 mm |
Product weight (per item) | 148 g |
Length | 5 m |