Welcome to Würth Finland For trade customers only

PUR glue in dosing system, transparent

GLU-PUR-DOS-500G

Art.-no. 0892100177

EAN 4062856948185

-
PUR glue in dosing system, transparent

Art.-no. 0892100177

-
Quantity
PU

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For structural production of moisture-resistant windows, door frame and cassette gluing, stairs, hand rails etc. Also highly suitable for higher wood moistures

Highly resistant to water


Tested D4 quality in accordance with DIN/EN 204. Tested by the Institut für Fenstertechnik e.V., (German Institute for Window Technology) in Rosenheim



High thermal stability


For high-strength outdoor bonded connections



Special dispensing cap


The twist-off cap enables clean working without the nozzle getting clogged and allows the cap to be closed quickly



For universal use


For structural production of moisture-resistant windows, door frame and cassette gluing, stairs, hand rails etc. Also highly suitable for higher wood moistures



Foaming


Foaming allows the adhesive to easily bridge gaps



No risk of discolouration


Discolouration is also prevented on woods with a high proportion of tannic acid

Notice

Preliminary tests should be carried out to ascertain that the appropriate adhesion properties are achieved for the relevant design and wood type. For ash, we recommend substrate pre-treatment with Adhesion Plus plastic/stone/wood (art. no. 089010062). Oily woods should be glued immediately after processing in order to minimise the risk of formation of a separating layer.

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

For gluing all wood types, especially outdoors. Complies with stress group D4 in accordance with DIN/EN 204. For heat- and water-resistant wood constructions, as well as for bonding wood and engineered woods with each other or with metals, rubber, concrete and various plastics.



Typical applications:


  • Window and door gluing; - boat building

  • Interior and exterior construction

  • Ladder and garden furniture gluing (made of wood)

  • Bonding of sandwich panels made of polyurethane or polyester

  • Hard foam with plywood or hard plastic plates (Duropal etc.)

  • House door frame and cassette gluing

  • Stairs and banisters, handrails

  • Frame gluing

  • Balcony railings

  • Garden furniture and fences

  • Assembly joints, surface joints, board joints and block gluing

  • Joint bonding of MDF panels

  • Stationary edge coating with veneers and solid-wood strips

  • Soft, hard and exotic woods and particle boards

  • Bonding of mineral building panels, ceramic materials, concrete materials and hard foams
Instructions

Apply PUR glue directly from the bottle or using a trowel on one side on a dust and grease-free surface and on two sides on porous materials. One of the two materials


should be absorbent. Remove any fresh splashes of glue using the PU cleaner. Older glue residues can only be removed mechanically. For more information, please refer to the technical data sheet.

Weight of content

500 g

Container

Bottle

Chemical basis

Polyurethane

Density

1.13 g/cm³

Colour

Brown

Min. proportion of solids

97 %

Min. film forming temperature

5 °C

Viscosity

3500 mPas

Viscosity conditions

at 20°C

Stress group

D4

Min./max. wood moisture

7-11 %

Conditions for open time

at 20°C and 50% humidity

Min. pressing pressure

0.98 bar

Min./max. temperature resistance of the hardened material

-40 to 100 °C

Min./max. processing temperature

15 to 25 °C

Max. application quantity in surface bonding

250 g/m²

Shelf life from production

12 Month

Conditions to maintain shelf life from production

≤ 25°C, sealed, upright, dry and protected from sunlight

Contents

442 ml

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information