Welcome to Würth Finland For trade customers only

PURlogic® Flex 1-C gun foam

1C gun foam PURLOGIC Flex
GUNFM-1C-PURLOGICFLEX-750ML

Art.-no. 08921429
EAN 4050641674203

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

1C premium foam for elastic joint insulation

Recommended by experts and leading window manufacturers



Extremely high elasticity


  • Extremely flexible, thereby significantly preventing the risk of a break in the foam bead. (Approx. 3 times the flexibility of commercially available PU foams).

  • Prevents heat bridges


Suitable for use in winter


  • Down to -15°C surface and ambient temperature

  • Down to 0°C can temperature

  • Even elastic at minus temperatures


Tested product characteristics


  • Component testing

  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Water vapour permeability

  • Tested energy-saving properties

  • General test certificate from construction authorities

  • EMICODE-certified


Fine-celled and uniform foam structure



Resistant to ageing



High degree of emptying



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.

Notice

Meets RAL requirements for middle layer insulation.


Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. PURLOGIC FLEX can be applied with PURLOGIC Xpress and PURLOGIC. Primer should be applied to porous and absorbent substrates. Unhardened foam must not come into contact with wet adhesive.

Perimeter sealing systems according to ift certification programme QM360: 2014, Reg. no. 188 7050098



EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents / additional info

 | 

 | 

Application area

For insulating and filling window joints, pipe openings, wall openings, wall joints, cavities, refrigerated trucks, walk-in refrigerators, roof finishing, roller shutter boxes and window sills.

Instructions

Shake can vigorously 20 times before use. Surfaces must be clean, solid and free from dust and grease. Prime highly absorbent substrates. Adhesion surfaces must be moistened with water before the foam is applied. Moisten again if several foam beads are applied. Screw the can all the way into the gun support - do not screw too far or tilt. Foam continues to expand after application. Immediately remove splashes of foam with PURLOGIC CLEAN, art. no. 0892 160. Thoroughly clean the gun and valve after use. If you need to interrupt your work, leave the can attached and turn the dosing screw all the way to close and seal the gun. If the gun is not intended to be used for a prolonged period of time, it needs to be rinsed as follows: Quickly screw the PU foam cleaner with the screw adapter onto the gun. Actuate the outlet until clear liquid comes out. In addition, carefully remove foam residue from the outside of the gun using PU foam cleaner. The contents of the can must be used within 4 weeks.

Chemical basis

Polyurethane

Colour

Grey

Smell/fragrance

Characteristic

Moulded density

24 kg/m³

Cell structure

Medium - fine

Cell structure conditions

tested in accordance with Würth test methods

Tack-free after

6 min

Conditions for being tack-free

at 23°C and 50% humidity

Can be cut after

20 min

Conditions for ability to cut

at 23°C and 50% relative humidity

Full resilience

12 h

Conditions for full resilience

at 23°C and 50% relative humidity

Min. processing temperature

5 °C

Max. processing temperature

25 °C

Min. ambient processing temperature

-15 °C

Max. ambient processing temperature

25 °C

Min. surface processing temperature

-15 °C

Max. surface processing temperature

25 °C

Min. processing temperature for can

0 °C

Min. temperature resistance

-40 °C

Max. temperature resistance

90 °C

Building material class

B2 - Normally inflammable

Building material class conditions

in accordance with DIN 4102

Heat conductance λ

0.035 W/(m*K)

Compression strength

5 N/cm²

Compression strength conditions

in accordance with DIN 53421

Min. tensile strength

5 N/cm²

Acoustic insulation for joints

60 dB

Conditions for acoustic insulation of joints

with 10-mm and 20-mm wide joint

Ultraviolet resistance

No

Shear strength

3 N/cm²

Yield (volume) approx.

27 l

Contents

750 ml

Container

Aerosol can

Weight of content

872 g

HCFC-free

Yes

CFC (fuel gas) free

Yes

FC-free

Yes

HFC-free

Yes

Shelf life from production

12 Month

Conditions to maintain shelf life from production

at 20°C

Sustainability

Pollutants / Emissions

Additive article:
 
Product
Description
Quantity
PU
Price
/PU

CLNR-PU-PISTFM-500ML

Quickly and simply removes fresh PU foam residue
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information