PVC glove PIRAT
Chemical protective glove PVC Pirat
PROTGLOV-CHEM-PIRAT-VINYL-580MM-SZ10
Art.-no. 0899435094
EAN 4053479965918
Register and access more than 75 000 products
- Protects against contact with acidic and alkaline chemicals, hydrocarbons and solvents (see table)
- Watertight gloves
- Interlock cotton lining
- Smooth outer finish
- With antibacterial treatment
Datasheets(X)
Suitable for the mechanical, chemical, agrochemical, refining, recycling and refuse collection industries
Size | 10 |
Material | Vinyl |
Interior finish | Cotton interlock |
Standards | EN 374, EN 388, EN 420 |
Category | III |
Length | 580 mm |