PVC packing tape
PCKTPE-PVC-TRANSP-TH32MY-W50MM-L66M
Art.-no. 0985050407
EAN 4068362665691
Register and access more than 75 000 products
- Excellent immediate adhesion, adhesive strength and shape adaptation to a wide variety of surfaces
- Resistant to moisture, diluted acids and bases
- Strong natural rubber adhesive offers high adhesive strength
- Special embossing on the film for easy, even and quiet unrolling
- Minimal expansion of the PVC backing material
The product already meets the requirements of the upcoming PPWR regulation. Any heavy metals present are significantly below future permissible limits.
The usage instructions are recommendations based on the tests we have conducted and based on our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Datasheets(X)
- For sealing light- to medium-weight cardboard boxes made from cardboard, solid fibreboard and corrugated cardboard
- The adhesive tape can be applied manually or using a dispenser
Backing material | PVC |
Adhesive base | Synthetic rubber |
Colour | Transparent |
Length | 66 m |
Width | 50 mm |
Thickness | 0.032 mm |
Adhesive force at 25 mm | 4 N |
Min./max. processing temperature | 5 to 40 °C |
Shelf life from production/conditions | 12 Month / at 23°C and 50% relative humidity, no exposure to direct sunlight |