Welcome to Würth Finland For trade customers only

Packaging tape clear

Packaging tape PVC clear
PACKING TAPE 50MM CLEAR PVC

Art.-no. 09850506
EAN 4056807696263

-

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

For demanding use
Thicker than regular tapes, easier to remove. 32 µm PVC film, rubber adhesive.
Product information

Datasheets(X)

Certificates/ Documents / additional info

 | 

 | 

Width

50 mm

Length

66 m

Thickness

0.05 mm

Elongation at break

50 %

Dynamic peel strength at 25 mm

7.5 N

Min./max. processing temperature

5 to 60 °C

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information