Padlock ABUS 80TI
PADLOK-80TI/50
Art.-no. 9501024186
EAN 4003318839177
Register and access more than 75 000 products
Datasheets(X)
Security level lock | 8 |
Material of padlock shackle | Hardened steel |
Colour | Aluminium coloured |
Surface of the clip | NANO PROTECT |
Number of keys | 2 PCS |
Housing thickness (B) | 50 mm |
Bracket diameter (D) | 25 mm |
Shackle length (F) | 10 mm |
Shackle height clearance min./ max. (G) | 35 / 35 mm |