Welcome to Würth Finland For trade customers only

Padlock ABUS Titalium Series 64

Padlock ABUS Titalium Series 64
PADLOK-ABUS-64TI40-TITALIUM

Art.-no. 9501010925
EAN 4003318564147
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
Housing width (A)

40 mm

Material of padlock shackle

Hardened steel

Surface of the buckle

0 - not applicable

Number of keys

4 PCS

Housing thickness (B)

14.5 mm

Bracket diameter (D)

6.5 mm

Shackle height clearance (E)

23 mm

Shackle width clearance (F)

22 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents / additional info

 | 

 | 

Technical information