Welcome to Würth Finland For trade customers only

Padlock Combi-Lock

Padlock, Combi-Lock
PADLOK-(COMBI-LOCK)-BRS-30MM

Art.-no. 9501009105

EAN 4003318320897

-
Padlock Combi-Lock

Art.-no. 9501009105

-
Quantity
PU
x 1 pcs

Show availability at another Würth Center
Exclusively for trade customers

Register and access more than 75 000 products

Combination lock with adjustable number code
  • The three- or four-digit code can be set by the user and can be changed again at any time when the lock is open

  • After closing, the combination is set by turning the digits

  • Large number of different locking systems

  • The bracket locks on one side

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of number rollers

3 PCS

Material of padlock shackle

Hardened steel

Housing thickness (B)

14 mm

Housing height (C)

25 mm

Bracket diameter (D)

5 mm

Shackle height clearance (E)

65 mm

Shackle width clearance (F)

31 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information