Padlock Touch 57
Padlock Touch 57
PADLOK-TOUCH-57-ZD-50MM
Register and access more than 75 000 products
- Storage of up to 20 fingerprints
- Encrypted storage
- Automatic opening and locking
- Double ball locking, best possible securing of the bracket
- Efficient energy concept: Low consumption and powerful battery
- Coated lock body and bracket
- Hardened bracket
- Shock-absorbing inner workings
The CR2 batteries are commercially available and have a service life of approx. 1-2 years, which corresponds to approx. 10,000 openings. If the battery loses its power, the lock transmits an SOS in Morse code when operated (3 short flashes, 3 long, 3 short). This message is displayed for the last 5-10 closures, after which the lock will not lock again until a new battery has been inserted. The lock has an internal memory so the saved fingerprints do not have to be resaved.
Dimensions subject to change. Subject to technical changes.
Datasheets(X)
Area of application | Indoors, Outdoors |
Housing width (A) | 50 mm |
Type of closure | Keyed different |
IP protection class | IP 68 |
Max. number of users | 20 PCS |
Material of housing | Die-cast zinc |
Material of padlock shackle | Hardened steel |
Colour of clip | Black |
Surface of the buckle | Chrome plated |
Housing thickness (B) | 23 mm |
Housing height (C) | 61 mm |
Bracket diameter (D) | 8 mm |
Shackle height clearance (E) | 36 mm |
Shackle width clearance (F) | 24 mm |
Number of rechargeable batteries/batteries | 1 PCS |
Battery designation | 3V CR2 lithium |
Min./max. ambient temperature | -10 to +50 °C |
Suitable for | Locker, Tool box, Tool trolley, Construction trailer, Trailer, Large waste container, Lock bolt, Hasps |